
STANDARD PRODUCTS 50543 25W 130V Standard Incandescent Lamp, Candelabra Class, B10, E12, Torpedo Tip, Clear
Description
STANDARD® offers an extensive variety of General Service and Reflector Incandescent lamps in terms of shapes, finishes and wattages. These lamps are the ideal choice for general residential and commercial applications. Our General Service lamps produce an ambient light without a beam, while our General Service Reflector lamps produce a directional light.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Type | B10 | Wattage | 25 W |
Lumens | 195 lm | Average Life | 3000 hr |
DLC | N | Voltage Rating | 130 V |
UPC | 069549005433 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 120 - UNIT - 120 | 1200 - UNIT - 1200 |