![iwactf4032](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193755813.jpg?preset=medium)
STANDARD PRODUCTS 50613 40W 130V Incandescent Lamp, Candelabra Class, B10, E12, Torpedo Tip, Frost
Description
Incandescent general service lamp with Candelabra E12 base, B10 shape. 3000 average life.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Incandescent Lamp | Type | B10 |
Bulb Overall Shape | Standard | Bulb Shape | B10 |
Bulb Base | E12 Candelabra | Wattage | 60 W |
Lumens | 280 lm | Average Life | 3000 hr |
DLC | N | Voltage Rating | 130 V |
Bulb Color/Finish | Frosted | Maximum Overall Length | 98.5 mm |
UPC | 069549006133 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 120 - UNIT - 120 |