![iwaetf4032](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193755812.jpg?preset=medium)
STANDARD PRODUCTS 50625 40W 130V Standard Incandescent Lamp, Candelabra Class, B10, Med Base E26, Torpedo Tip, Frost
Description
INCANDESCENT 40W B10 E26 130V FROST STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Incandescent Lamp | Type | B10 |
Bulb Overall Shape | Standard | Bulb Shape | B10 |
Bulb Base | E26 Medium | Wattage | 40 W |
Lumens | 280 lm | Average Life | 3000 hr |
DLC | N | Voltage Rating | 130 V |
Bulb Color/Finish | Frosted | Maximum Overall Length | 89 mm |
UPC | 069549006256 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 120 - UNIT - 120 |