STANDARD PRODUCTS 50626 60W 130V Standard Incandescent Lamp, Candelabra Class, B10, Med Base E26, Torpedo Tip, Frost
Description
INCANDESCENT GENERAL SERVICE LAMPS B10 / MED BASE E26 / 60W / 130V
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Incandescent Lamp | Type | B10 |
Designation | 60B10/F/3M/130V/STD | Bulb Shape | B10 |
Bulb Base | E26 Medium | Wattage | 60 W |
Lumens | 415 lm | Average Life | 3000 hr |
Voltage Rating | 130 V | Bulb Color/Finish | Frosted |
Maximum Overall Length | 99 mm | UPC | 069549006263 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |