![phibc60etfdll](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11687079.jpg?preset=medium)
PHILIPS LIGHTING 129312 60W 120V Philips DuraMax® Long Life Decorative Blunt Tip Incandescent Lamp, White
Description
Philips DuraMax® Long Life Decorative blunt tip bulbs reduce the hassle of replacing light bulbs every few months, since all DuraMax products last longer than standard incandescent light bulbs. Philips Duramax decorative blunt tip bulbs are available in a variety of shapes, sizes and wattages with clear and frost finishes. The clear bulbs provide decorative sparkle, while the frost bulbs add a soft glow to add a pleasant touch to home decor.
Specifications
Brand Name | Philips Lighting | Item Name | Incandescent Lamp |
Type | Decorative | Bulb Overall Shape | Bent |
Bulb Shape | B13 | Bulb Base | E26 Medium |
Wattage | 60 W | Lumens | 505 lm |
Voltage Rating | 120 V | Bulb Color/Finish | Frosted |
Diameter | 41.275 mm | Maximum Overall Length | 103.2 mm |
UPC | 046677129316 |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |