![phibc25ctcdll](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11690982.jpg?preset=medium)
PHILIPS LIGHTING 129205 25W 120V Philips DuraMax® Deco Blunt Tip Incandescent Lamp, Clear
Description
Philips DuraMax® Long Life Decorative blunt tip bulbs reduce the hassle of replacing light bulbs every few months, since all DuraMax products last longer than standard incandescent light bulbs. Philips Duramax decorative blunt tip bulbs are available in a variety of shapes, sizes and wattages with clear and frost finishes. The clear bulbs provide decorative sparkle, while the frost bulbs add a soft glow to add a pleasant touch to home decor.
Specifications
Brand Name | Philips Lighting | Sub Brand | Duramax® |
Item Name | Incandescent Lamp | Type | Long Life |
Bulb Overall Shape | Blunt Tip, Standard | Bulb Shape | B10.5 |
Bulb Base | E12 Candelabra | Wattage | 25 W |
Lumens | 137 lm | Voltage Rating | 120 V |
Bulb Color/Finish | Frosted | Maximum Overall Length | 103.2 mm |
Application | For Decorative Lighting | UPC | 046677129200 |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |