![iwa120br40fles130](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12168680.jpg?preset=medium)
STANDARD PRODUCTS 50082 120W 130V 1710LM BR40 Medium Base Incandescent Lamp, Clear
Description
FEATURES:• The Safety Max coating on incandescent lamps resists punctures and abrasions• Many of the lamps offer long life and can be used in areas where relamping can be difficult• Lamps built with C-9 filaments are designed to withstand shock and vibration
Specifications
Brand Name | Standard Products | Item Name | Incandescent Lamp |
Type | Flood | Bulb Shape | BR40 |
Bulb Base | E26 Medium | Wattage | 120 W |
Voltage Rating | 130 V | Bulb Color/Finish | Frosted, Silver |
Maximum Overall Length | 167 mm | UPC | 069549000827 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 24 - UNIT - 24 |