![iwa150br38fl130](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139390894.jpg?preset=medium)
STANDARD 52001 LAMP INC BR38 MED REFLFL 150W 130V
Description
STANDARD's Energy Saving lower-wattage Reflector lamps, you maintain similar light output, while consuming less energy!
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Incandescent Lamp | Type | BR38 |
Designation | 120BR38/FL/5M/ES/130V/STD | Bulb Shape | BR38 |
Bulb Base | E26 Medium | Wattage | 120 W |
Lumens | 895 lm | Average Life | 5000 hr |
Voltage Rating | 130 V | Bulb Color/Finish | Clear |
Maximum Overall Length | 147 mm | UPC | 069549020016 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |