STANDARD 11151 Generic Incandescent Flood Lamp PAR38 250 W E26 Medium Screw
Description
INCANDESCENT SPECIALTY LAMPS PAR38 / MED BASE E26 / 250W / 120-130V
Specifications
Brand Name | Philips Lighting | Sub Brand | Generic |
Item Name | Incandescent Flood Lamp | Type | PAR38 |
Designation | K250PAR38/FL 120-130V 12PK | Bulb Shape | PAR38 |
Bulb Base | E26 Medium Screw | Wattage | 250 W |
Lumens | 31000 lm | Average Life | 4000 hr |
Beam Angle | 30° | Center Beam Candle Power | 5000 cd |
Voltage Rating | 120 - 130 V | Bulb Color/Finish | Clear |
Diameter | 122.5 mm | Maximum Overall Length | 135 mm |
UPC | 046677374327 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |