
STANDARD PRODUCTS 46151 R40 375W 115/125V E26 Standard Products Heat Lamp, Clear
Description
INCANDESCENT SAFETY MAX INFRARED 375W R40 E26 125V CLEAR STD
Specifications
Brand Name | Standard Products | Sub Brand | Safety Max™ |
Item Name | Incandescent Lamp | Type | Incandescent |
Bulb Shape | R40 | Bulb Base | Med Base E26 |
Wattage | 375 W | Average Life | 5000 hr |
DLC | N | Voltage Rating | 125 V |
Bulb Color/Finish | Clear | Maximum Overall Length | 193 mm |
UPC | 069549461512 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |