
STANDARD PRODUCTS 50663 40W 120V Standard Incandescent General Service Reflector Lamp, R14, Med Base E26
Description
INCANDESCENT REFLECTOR 40W R14 E26 120V FLOOD FROST STD
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Incandescent Flood Lamp | Type | R14 |
Designation | 40R14/CL/FL/1.5M/120V/STD | Bulb Shape | R14 |
Bulb Base | E26 Medium | Wattage | 40 W |
Lumens | 280 lm | Average Life | 1500 hr |
DLC | N | Voltage Rating | 120 V |
Bulb Color/Finish | Clear | Maximum Overall Length | 54 mm |
UPC | 069549006638 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 120 - UNIT - 120 |