STANDARD PRODUCTS 40W 120V Incandescent General Service Reflector Lamp, R16, Med Base E26, Soft White
Description
Incandescent general service reflector lamp with medium base E26, R16 shape.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Incandescent Lamp | Designation | 40R16/SW/1M/120V/STD |
Bulb Shape | R16 | Bulb Base | E26 Medium |
Wattage | 40 W | Lumens | 470 lm |
Average Life | 1000 hr | Voltage Rating | 120 V |
Bulb Color/Finish | Soft White | Maximum Overall Length | 3-1/2 in |
UPC | 069549001343 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |