![iwa45r20fl5m130velume2p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193759100.jpg?preset=medium)
STANDARD PRODUCTS 61707 45W 130V 5000K R20 Medium Base E26 E-Lume Incandescent Lamp
Description
FEATURES & BENEFITS:• Shape: R20• Base: Med Base E26• Watts: 45W• Average Life (Hours): 5000• Finish: Frost• Filament:CC-7• Light Center Length mm (in):75.0 (2 15/16)• Maximum Overall Length mm (in):99.0 (3 29/32)• Volts:130V
Specifications
Brand Name | Standard Products | Sub Brand | E-Lume™ |
Item Name | Incandescent Flood Lamp | Type | R20 |
Designation | 45R20/FL/5M/130V/STD | Bulb Shape | BR20 |
Bulb Base | E26 Medium | Wattage | 45 W |
Lumens | 255 lm | Average Life | 5000 hr |
DLC | N | Voltage Rating | 130 V |
Bulb Color/Finish | Frosted | Maximum Overall Length | 99 mm |
UPC | 069549617070 |
Packages
2 - UNIT - (2) | 60 - UNIT - 60 | 4320 - UNIT - 4320 |