STANDARD PRODUCTS 61703 45W 130V STANDARD™ Incandescent General Service Reflector Lamp
Description
STANDARD® offers an extensive variety of General Service and Reflector Incandescent lamps in terms of shapes, finishes and wattages. These lamps are the ideal choice for general residential and commercial applications. Our General Service lamps produce an ambient light without a beam, while our General Service Reflector lamps produce a directional light.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Incandescent Flood Lamp | Type | R20 |
Designation | 45R20/FL/5M/130V/STD | Bulb Shape | R20 |
Bulb Base | E26 Medium | Wattage | 45 W |
Lumens | 255 lm | Average Life | 5000 hr |
DLC | N | Voltage Rating | 130 V |
Bulb Color/Finish | Frosted | Maximum Overall Length | 99 mm |
UPC | 069549617032 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 200 - UNIT - 200 |