![iwa65br30fl5m130velume2p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/338738309.jpg?preset=medium)
STANDARD PRODUCTS 52452 BR30 65W 130V E26 Incandescent Lamp
Description
INCANDESCENT REFLECTOR 65W BR30 E26 130V FLOOD FROST 2 PACK E-LUME
Specifications
Brand Name | Standard Products | Sub Brand | E-Lume™ |
Item Name | Flood Incandescent Lamp | Type | BR30 |
Designation | 65BR30/FL/5M/ES/130V/ELUME 2P | Bulb Shape | BR30 |
Bulb Base | Medium Base E26 | Wattage | 65 W |
Lumens | 470 lm | Average Life | 5000 hr |
Light Color | Silver | DLC | N |
Voltage Rating | 130 V | Bulb Color/Finish | Clear |
Dimmable | No | Maximum Overall Length | 130 mm |
UPC | 069549024526 |
Packages
2 - UNIT - (2) | 60 - UNIT - 60 | 1200 - UNIT - 1200 |