
STANDARD PRODUCTS 50077 65W 130V Standard Products Medium Base BR30 Incandescent Lamp
Description
STANDARD® offers an extensive variety of General Service and Reflector Incandescent lamps in terms of shapes, finishes and wattages. These lamps are the ideal choice for general residential and commercial applications. Our General Service lamps produce an ambient light without a beam, while our General Service Reflector lamps produce a directional light.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Incandescent Flood Lamp | Type | BR30 |
Designation | 65BR30/FL/5M/ES/130V/STD | Bulb Shape | BR30 |
Bulb Base | E26 Medium | Wattage | 65 W |
Lumens | 470 lm | Average Life | 5000 hr |
DLC | N | Voltage Rating | 130 V |
Bulb Color/Finish | Clear | Maximum Overall Length | 130 mm |
UPC | 069549000773 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 60 - UNIT - 60 |