
STANDARD PRODUCTS 50080 BR40 65W 130V E26 Medium Reflector Flood Incandescent Lamp, Silver
Description
INCANDESCENT REFLECTOR 65W BR40 E26 130V FLOOD FROST STD
Specifications
Brand Name | Stanpro | Sub Brand | Generic |
Item Name | Incandescent Lamp | Type | BR40 |
Bulb Shape | BR40 | Bulb Base | E26 Medium Screw |
Wattage | 65 W | Lumens | 470 lm |
Average Life | 5000 hr | DLC | N |
Voltage Rating | 130 V | Bulb Color/Finish | Frosted/Clear |
UPC | 069549000803 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |