![iwa75br38fl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139393274.jpg?preset=medium)
STANDARD PRODUCTS 50055 75W 120V BR38 Medium Base Lamp, Silver
Description
Incandescent general service reflector lamp with medium base E26, BR38 shape. 5000 hours average life.
Specifications
Brand Name | Standard Products | Item Name | Incandescent Lamp |
Type | Flood | Designation | 75BR38/FL/5M/130V/STD |
Bulb Shape | BR38 | Bulb Base | E26 Medium |
Wattage | 75 W | Lumens | 650 lm |
Average Life | 5000 hr | Voltage Rating | 120 V |
Filament | C-9 | Bulb Color/Finish | Clear/Silver Reflector |
Maximum Overall Length | 147 mm | UPC | 069549000551 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |