STANDARD 10257 LAMP INC BR30 MED REFLFL 75W 120V
Description
Incandescent reflector lamp with E26 medium screw base.
Specifications
Brand Name | Standard Products | Item Name | Incandescent Lamp |
Bulb Overall Shape | Reflector | Designation | 75BR30/FL/20M/120V/STD |
Bulb Shape | BR30 | Bulb Base | E26 Medium |
Wattage | 75 W | Lumens | 450 lm |
Average Life | 20000 hr | Voltage Rating | 120 V |
Filament | C-9/5 | Bulb Color/Finish | Clear |
Maximum Overall Length | 5.2 in | UPC | 069549102576 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 60 - UNIT - 60 |