SIGNIFY 126466 LAMP INC BR40 REFL FLMED 120W 120V 126466
Description
Incandescent lamp with long life reflector flood and 2500 hours average rated life.
Specifications
Brand Name | Philips Lighting | Item Name | Incandescent Lamp |
Type | Flood, Long Life | Designation | 120BR/FL60/LL 120V 8/1 |
Bulb Shape | BR40 | Wattage | 120 W |
Average Life | 2500 hr | Voltage Rating | 120 V |
Packages
1 - UNIT - 1 | 8 - UNIT - (8) |