![phi120brfl60130](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11694773.jpg?preset=medium)
PHILIPS LIGHTING 225326 120W 130V BR40 Incandescent Lamp
Description
TuffGuard™ Incandescent lamp with 2000 hours average rated life.
Specifications
Brand Name | Philips Lighting | Sub Brand | TuffGuard™ |
Item Name | Incandescent Lamp | Type | Flood |
Designation | 120BRFL60130VCDA241 | Bulb Shape | BR40 |
Bulb Base | E26 Medium | Wattage | 120 W |
Average Life | 2000 hr | Voltage Rating | 130 V |
Bulb Color/Finish | Frosted, Silver | Maximum Overall Length | 165.1 mm |
UPC | 046677225322 |
Packages
1 - UNIT - 1 | 24 - UNIT - (24) |