
PHILIPS LIGHTING 126342 30W 120V Philips R20 DuraMax® Incandescent Flood Light
Description
Philips Family of Specialty Incandescents provide the perfect light for dramatic accents and display lighting as well as general lighting in a variety of applications. These flood lamps produce homogeneous beams of high intensity for general illumination.
Specifications
Brand Name | Philips Lighting | Sub Brand | Duramax® |
Item Name | Incandescent Flood Lamp | Type | Universal |
Designation | 30W E26 120V R20 | Bulb Shape | R20 |
Bulb Base | E26 Medium | Wattage | 30 W |
Average Life | 2000 hr | Voltage Rating | 120 V |
Filament | CC6 | Material | Aluminum Base |
Bulb Color/Finish | Silver Reflector | Maximum Overall Length | 3-15/16 in |
Application | For Dramatic Accents and Display Lighting as well as General Lighting in A Variety of Applications | UPC | 046677126346 |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |