![phi375r401](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11689828.jpg?preset=medium)
PHILIPS LIGHTING 145748 375W 120V R40 Incandescent Lamp, Clear
Description
Incandescent lamp with medium screw skirted base. 5000 hours average lifetime.
Specifications
Brand Name | Philips Lighting | Item Name | Incandescent Lamp |
Type | Reflector, Infrared | Designation | 375R40/1 |
Bulb Shape | R40 | Bulb Base | E26 Medium |
Wattage | 375 W | Average Life | 5000 hr |
Voltage Rating | 120 V | Filament | C, C-7A |
Bulb Color/Finish | Clear | Dimmable | Yes |
Diameter | 5 in | Maximum Overall Length | 177.8 mm |
UPC | 046677145743 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |