
PHILIPS LIGHTING 276741 40W 120V Philips BR30 Medium Halogen Lamp
Description
Halogen Energy Advantage IR Plus Lamps provide the most enhanced features of our halogen lamp line. The double-ended burner with an IR coating optimizes lumen output. Therefore, you can use a lower wattage lamp to achieve energy savings and also get a longer rated average life than standard halogen equivalents.
Specifications
Brand Name | Philips Lighting | Item Name | Halogen Lamp |
Type | Flood | Bulb Overall Shape | Reflector, Double-Ended |
Designation | 40BR30EVFL120V | Bulb Shape | BR30 |
Bulb Base | GU4 | Wattage | 40 W |
Color Temperature | 2200 K | Average Life | 3000 hr |
Light Color | Warm White | Voltage Rating | 120 V |
Dimmable | Yes | Height | 5.31 in |
Width | 1/4 in | Maximum Overall Length | 3.63 in |
Application | Indoor/Outdoor |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |