
PHILIPS LIGHTING 248765 65W 120V 620LM Incandescent Reflector Flood Lamp
Description
Philips Family of Specialty Incandescents provide the perfect light for dramatic accents and display lighting as well as general lighting in a variety of applications. These flood lamps produce homogeneous beams of high intensity for general illumination.
Specifications
Brand Name | Philips Lighting | Item Name | Incandescent Flood Lamp |
Type | Incandescent | Bulb Shape | BR30 |
Bulb Base | E26 Medium | Wattage | 65 W |
Lumens | 620 lm | Color Temperature | 3000 k |
Average Life | 16000 hr | Color Rendering Index (CRI) | 92 |
Beam Angle | 55° | Voltage Rating | 120 V |
Bulb Color/Finish | Frosted | Diameter | 95.25 mm |
Height | 5.750 in | Width | 3.750 in |
Maximum Overall Length | 136.525 mm | Application | Indoor Reflector |
UPC | 046677225193 |
Packages
1 - UNIT - 1 | 12 - UNIT = (12) | 720 - UNIT = 720 |