PHILIPS LIGHTING 225375 65W 130V Philips Duramax Reflector Flood Incandescent Light Bulb, Frosted
Description
Philips DuraMax® Long Life Reflector Flood Bulbs reduce the hassle of replacing light bulbs every few months, since all DuraMax productslast longer than standard incandescent light bulbs. Available in a variety of sizes and wattages. Use flood lights for general or ambient lighting; use spot lights to highlight artwork or architecture. Both are ideal for use in recessed cans or track lighting fixtures.
Specifications
Brand Name | Philips Lighting | Item Name | Incandescent Flood Lamp |
Type | Incandescent | Bulb Shape | BR40 |
Bulb Base | E26 Medium | Wattage | 65 W |
Lumens | 685 lm | Color Temperature | 2700 K |
Average Life | 2000 hr | Beam Angle | 60° |
Voltage Rating | 130 V | Bulb Color/Finish | Frosted |
Diameter | 127 mm | Maximum Overall Length | 165.1 mm |
Application | INDOOR REFLECTOR | UPC | 046677225377 |
Packages
24 - UNIT = (24) | 432 - SKID - 432 |