![phi85brfl60130](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11694764.jpg?preset=medium)
85W 130V BR40 Reflector Flood Lamp, Frosted
Description
Philips No Longer Manufacturers BR40 bulbs with a milk glass finish. All have the applied silver finish.
Specifications
Brand Name | Philips Lighting | Item Name | Incandescent Lamp |
Type | Wide Flood | Bulb Shape | BR40 |
Bulb Base | E26 Medium | Wattage | 85 W |
Beam Angle | 60° | Voltage Rating | 130 V |
Bulb Color/Finish | Frosted, Silver | Maximum Overall Length | 165.1 mm |
UPC | 046677225285 |
Packages
1 - UNIT - 1 | 24 - UNIT - (24) |