Abbotsford
phiir175cpar115125

PHILIPS LIGHTING 145516 175W 115-125V Reflector Infrared Incandescent Lamp, Clear

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:145516

Description

Philips Family of Specialty Incandescents provide the perfect light for dramatic accents and display lighting as well as general lighting in a variety of applications. Philips Infrared lamps are suited for heating and drying in industrial and commercial aplications. These incandescent, gas-filled infrared heat lamps come up to full temperature almost immediately, eliminating costly warm-up time. Highly efficient heat generators that produce a minimum of light rays and a high amount of infrared radiation. The BR40 lamp provides a built-in reflector for radiant energy control.

Specifications

Brand Name Philips Lighting Item Name Incandescent Lamp
Bulb Shape PAR38 Bulb Base E26 Medium
Wattage 32 - 175 W Lumens 2600 lm
Color Temperature 4100 K Average Life 24000 hr
Color Rendering Index (CRI) 90 Voltage Rating 115 - 125 V
Bulb Color/Finish Clear, Silver Diameter 0.1 mm
Maximum Overall Length 135 mm Application For General Lighting
UPC 046677116262

Packages

1 - UNIT - 1 12 - UNIT - (12)