![phik250par38fl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/451449457.jpg?preset=medium)
PHILIPS LIGHTING 374322 250W 120-130V Philips Advance PAR38 Krypton Flood Lamp, White
Description
Incandescent lamp provides parabolic aluminium reflector with E26SK base.
Specifications
Brand Name | Philips Lighting | Item Name | Incandescent Flood Lamp |
Type | Incandescent | Bulb Shape | PAR38 |
Bulb Base | E26 Medium Screw | Wattage | 250 W |
Lumens | 31000 lm | Color Temperature | 3500 k |
Average Life | 4000 hr | Color Rendering Index (CRI) | 100 |
Beam Angle | 30° | Center Beam Candle Power | 5000 cd |
Voltage Rating | 120 - 130 V | Material | Aluminium |
Bulb Color/Finish | Clear | Dimmable | Yes |
Diameter | 122.5 mm | Maximum Overall Length | 135 mm |
Application | FLOOD | UPC | 046677374327 |
Packages
12 - UNIT = (12) | 720 - SKID - 720 |