PHILIPS LIGHTING 248849 65W 130V BR30 Incandescent Reflector Flood Lamp
Description
Philips Family of Specialty Incandescents provide the perfect light for dramatic accents and display lighting as well as general lighting in a variety of applications. These flood lamps produce homogeneous beams of high intensity for general illumination.
Specifications
Brand Name | Philips Lighting | Item Name | Incandescent Flood Lamp |
Type | Incandescent | Bulb Shape | BR30 |
Bulb Base | E26 Medium | Wattage | 65 W |
Lumens | 605 lm | Color Temperature | 2680 K |
Average Life | 2000 hr | Beam Angle | 55° |
Voltage Rating | 130 V | Bulb Color/Finish | Frosted |
Diameter | 95.25 mm | Maximum Overall Length | 136.525 mm |
Application | Indoor Reflector | UPC | 046677225209 |
Packages
12 - UNIT = (12) | 840 - SKID - 840 |