![iwa100a19f2mb22230250v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/330978058.jpg?preset=medium)
STANDARD PRODUCTS 14656 100W 230V 1380LM A19 B22 Base Incandescent High Voltage Lamp, Frost
Description
PRODUCT FEATURES:- Lamp Type:High Voltage- Shape:A19- Base:B22- Average Life (Hours):2000- Watts (W):100- Finish:Frost- Filament:CC-9- Initial Lumens:1380- Light Center Length mm (in):79.0 (3 1/8)- Maximum Overall Length mm (in):108.0 (4 1/4)- Volts (V):230
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Incandescent Lamp | Type | A19 |
Bulb Overall Shape | Pear | Bulb Shape | A19 |
Bulb Base | B22d | Wattage | 100 W |
Lumens | 1380 lm | Average Life | 2000 hr |
DLC | N | Voltage Rating | 230 V |
Bulb Color/Finish | Frosted | Maximum Overall Length | 108 mm |
UPC | 069549146563 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - CTN - 100 |