STANDARD PRODUCTS 10130 100W 130V Standard Lamp Incandescent A19 Medium Rough Service
Description
STANDARDĀ® offers a variety of Incandescent lamps within its E-Lumeā¢ brand, providing a good balance between great value and excellent performance. This Safety Max model is made for rough service with its A19 shape and 100 W capacity.
Specifications
Brand Name | Standard Products | Sub Brand | Safety Max |
Item Name | Incandescent Lamp | Type | Incandescent |
Bulb Overall Shape | Pear | Bulb Shape | A19 |
Bulb Base | E26 Medium | Wattage | 100 W |
Lumens | 1050 lm | Average Life | 5000 hr |
DLC | N | Voltage Rating | 130 V |
Bulb Color/Finish | Frosted | Maximum Overall Length | 108 mm |
UPC | 069549101302 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 | 3000 - UNIT - 3000 |