![iwa100a21cl10mtsk130v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/331010665.jpg?preset=medium)
STANDARD PRODUCTS 59554 100W 120V 1275LM A21 E26 Medium Base Incandescent Lamp, Clear
Description
PRODUCT FEATURES:- L amp Type: Traffic Signal- Shape: A21- Base: Med Base E26- Watts (W): 100- Average Life (Hours): 10000- Finish: Clear- Filament: C-9- Initial Lumens: 1275- Maximum Overall Length mm (in): 113.0 (4 7/16)- Light Center Length mm (in): 62.0 (2 7/16)- Volts (V): 120
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Incandescent Lamp | Type | A21 |
Bulb Overall Shape | Pear | Bulb Shape | A21 |
Bulb Base | E26 Medium | Wattage | 100 W |
Lumens | 1275 lm | Average Life | 10000 hr |
DLC | N | Voltage Rating | 0 - 130 V |
Filament | Carbon | Bulb Color/Finish | Clear |
Maximum Overall Length | 113 mm | UPC | 069549595545 |
Packages
1 - UNIT - 1 |