![iwa100arsvs130](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193759020.jpg?preset=medium)
STANDARD PRODUCTS 61802 100V 130V Standard Lamp Incandescent A19 Medium Rough Service Vibration, Frosted
Description
STANDARD® offers a wide variety of Incandescent lamps for many specialized applications such as: Long Life and Rough Service Lamps, Specialty Lamps, High and Low Voltage Lamps. Browse our brochure to learn more about our entire specialty incandescent lamp product line.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Incandescent Lamp | Type | A19 |
Designation | 100A19/F/RS/130V/STD/2P | Bulb Shape | A19 |
Bulb Base | E26 Medium | Wattage | 100 W |
Lumens | 1050 lm | Average Life | 5000 hr |
DLC | N | Voltage Rating | 130 V |
Filament | Carbon | Bulb Color/Finish | Frosted |
Maximum Overall Length | 4-1/4 in | Application | For Rough Service |
UPC | 069549618022 |
Packages
2 - UNIT - (2) | 120 - UNIT - 120 | 4200 - UNIT - 4200 |