![iwa150a21f5m130vstd](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12170144.jpg?preset=medium)
STANDARD PRODUCTS 50067 150W Standard A21 Incandescent Lamp, Medium Base, Frost
Description
Incandescent general service lamp. Frost finish. C-9 filament. 5000 hours average life.
Specifications
Brand Name | Standard Products | Item Name | Incandescent Lamp |
Designation | 150A21/F/5M/130V/STD | Bulb Shape | A21 |
Bulb Base | E26 Medium | Wattage | 150 W |
Lumens | 1650 lm | Average Life | 5000 hr |
Voltage Rating | 130 V | Filament | C-9 |
Bulb Color/Finish | Frosted | Maximum Overall Length | 5.3 in |
UPC | 069549000674 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |