
STANDARD PRODUCTS 50073 150W 130V Incandescent A21 Lamp Medium Rough Service
Description
STANDARD® offers a wide variety of Incandescent lamps for many specialized applications such as: Long Life and Rough Service Lamps, Specialty Lamps, High and Low Voltage Lamps. Browse our brochure to learn more about our entire specialty incandescent lamp product line.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Incandescent Lamp | Type | A21 |
Bulb Overall Shape | Pear | Bulb Shape | A21 |
Bulb Base | E26 Medium | Wattage | 150 W |
Lumens | 1360 lm | Average Life | 5000 hr |
DLC | N | Voltage Rating | 130 V |
Bulb Color/Finish | Frosted | Maximum Overall Length | 135 mm |
UPC | 069549000735 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 12 - UNIT - 12 | 60 - UNIT - 60 | 2040 - UNIT - 2040 |