![iwa150br40fl120](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139390943.jpg?preset=medium)
STANPRO 120W 120V Britelux BR40 Incandescent Lamp
Description
The britelux TM lamp series is 25% brighter than conventional 130volt lamps. They produce a crisp bright light that is comparable to krypton lamps. They are ideal for residential applications and available in a wide variety of shapes and wattages.
Specifications
Brand Name | Standard Products | Sub Brand | Britelux™ |
Item Name | Incandescent Lamp | Designation | 120BR40/FL/2M/ES/120V/STD BLX |
Bulb Shape | BR40 | Bulb Base | E26 Medium |
Wattage | 120 W | Lumens | 1080 lm |
Average Life | 2000 hr | Voltage Rating | 120 V |
Filament | C-9 | Bulb Color/Finish | Clear |
Maximum Overall Length | 6.6 in | UPC | 069549020597 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 24 - UNIT - 24 |