
STANDARD PRODUCTS 50166 15W 130V A15 Incandescent Lamp, Medium Base E26, Frost
Description
Incandescent lamp
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Incandescent Lamp | Type | A15 |
Bulb Overall Shape | Pear | Bulb Shape | A15 |
Bulb Base | E26 Medium | Wattage | 15 W |
Lumens | 80 lm | Average Life | 5000 hr |
DLC | N | Voltage Rating | 130 V |
Bulb Color/Finish | Frosted | Maximum Overall Length | 89 mm |
UPC | 069549001664 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 60 - UNIT - 60 |