STANDARD PRODUCTS 50942 25W 130VAC Standard A19 Incandescent Lamp, Med Base E26, Clear
Description
The britelux TM lamp series is 25% brighter than conventional 130 volt lamps. They produce a crisp bright light that is comparable to krypton lamps. They are ideal for residential applications and available in a wide variety of shapes and wattages.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Incandescent Lamp | Type | A19 |
Bulb Overall Shape | Pear | Bulb Shape | A19 |
Bulb Base | E26 Medium | Wattage | 25 W |
Lumens | 105 lm | Average Life | 6000 hr |
DLC | N | Voltage Rating | 130 V |
Bulb Color/Finish | Clear | Maximum Overall Length | 108 mm |
UPC | 069549009424 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 | 120 - UNIT - 120 |