![iwa25a19f6m120v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12168722.jpg?preset=medium)
STANDARD PRODUCTS 50943 25W 130V Incandescent Lamp, A19, Med Base E26, Frost
Description
Standard medium base E26 incandescent lamp. 6000 hour average life, C-9 filament, frost finish. 4 per pack.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Incandescent Lamp | Type | A19 |
Bulb Shape | A19 | Bulb Base | E26 Medium |
Wattage | 25 W | Lumens | 100 lm |
Average Life | 6000 hr | DLC | N |
Voltage Rating | 130 V | Filament | Carbon |
Bulb Color/Finish | Frosted | Maximum Overall Length | 108 mm |
UPC | 069549009431 |
Packages
4 - UNIT - (4) | 120 - UNIT - 120 |