![iwa40a19f6m130vstd4p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/330996058.jpg?preset=medium)
STANDARD PRODUCTS 50945 40W 130V A19 SAFETY MAX Medium Base A19 Incadescent Lamp, Frost
Description
FEATURES:• The Safety Max coating on incandescent lamps resists punctures and abrasions• Many of the lamps offer long life and can be used in areas where relamping can be difficult• Lamps built with C-9 filaments are designed to withstand shock and vibration
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Incandescent Lamp | Type | A19 |
Bulb Overall Shape | Pear | Designation | 40A19/F/6M/130V/STD/4P |
Bulb Shape | A19 | Bulb Base | Medium Base E26 |
Wattage | 40 W | Lumens | 220 lm |
Average Life | 6000 hr | DLC | N |
Voltage Rating | 0 - 130 V | Bulb Color/Finish | Frosted |
Dimmable | No | Maximum Overall Length | 108 mm |
UPC | 069549009455 |
Packages
1 - UNIT - 1 | 4 - UNIT - (4) |