![iwa40s11cl1me17120vstdbl](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193755846.jpg?preset=medium)
STANDARD PRODUCTS 52167 40W 120V 400LM S11 E17 Base Incandescent General Service Lamp, Clear
Description
PRODUCT FEATURES:- Shape:S11- Watts (W):40- Base:E17- Average Life (Hours):1000- Brand:Standard- Finish:Clear- Filament:C-7A- Maximum Overall Length mm (in):59.0 (2 5/16)- Volts (V):120
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Incandescent Lamp | Type | S11 |
Bulb Shape | S11 | Bulb Base | E17 Intermediate |
Wattage | 40 W | Lumens | 400 lm |
Average Life | 1000 hr | DLC | N |
Voltage Rating | 0 - 120 V | Bulb Color/Finish | Clear |
Dimmable | No | Maximum Overall Length | 59 mm |
UPC | 069549021679 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 500 - UNIT - 500 |