![iwa40s11cl1me17130v](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193758304.jpg?preset=medium)
STANDARD PRODUCTS 50123 40W 130V Standard Incandescent General Service Reflector Lamp, S11, E17
Description
Incandescent general service lamp with E17 base, S11 shape. 1000 hours average life.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Incandescent Lamp | Type | S11 |
Designation | 40S11/CL/1M/E17/130V/STD | Bulb Shape | S11 |
Bulb Base | E17 Intermediate | Wattage | 40 W |
Lumens | 360 lm | Average Life | 1000 hr |
DLC | N | Voltage Rating | 130 V |
Bulb Color/Finish | Clear | Dimmable | No |
Maximum Overall Length | 47 mm | UPC | 069549001237 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 120 - UNIT - 120 |