
STANDARD PRODUCTS 50117 50W/100W/150W 130V Standard™ Incandescent Specialty Lamps A21, 3 Cont. Med Base E26D
Description
STANDARD® offers a wide variety of Incandescent lamps for many specialized applications such as: Long Life and Rough Service Lamps, Specialty Lamps, High and Low Voltage Lamps. Browse our brochure to learn more about our entire specialty incandescent lamp product line.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Incandescent Lamp | Type | A21 |
Bulb Overall Shape | Pear | Bulb Shape | A21 |
Wattage | 150 W | Lumens | 1720 lm |
Average Life | 4000 hr | DLC | N |
Voltage Rating | 130 V | Filament | Multi-Coiled |
Bulb Color/Finish | White/Soft | Maximum Overall Length | 98 mm |
UPC | 069549001176 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 24 - UNIT - 24 | 1800 - UNIT - 1800 |