STANDARD PRODUCTS 50146 A15 60W 130V E26 Frosted Standard Products Incandescent Lamp
Description
Incandescent general service lamp with medium base E26, A15 shape. 5000 hours average life.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Incandescent Lamp | Designation | 60A15/F/5M/130V/STD |
Bulb Shape | A15 | Bulb Base | E26 Medium |
Wattage | 60 W | Lumens | 470 lm |
Average Life | 5000 hr | Voltage Rating | 130 V |
Bulb Color/Finish | Frosted | Maximum Overall Length | 3-1/2 in |
UPC | 069549001466 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |