![iwa60a19cl6m130vstd4p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12201180.jpg?preset=medium)
STANDARD PRODUCTS 60W 130V Incandescent A19 Lamp, Clear Medium
Description
Lamp incandescent, offers an extensive variety of general service incandescent lamps in terms of shapes, finishes and wattages.
Specifications
Brand Name | Standard Products | Item Name | Incandescent Lamp |
Designation | 60A19/CL/6M/130V/STD/4P | Bulb Shape | A19 |
Bulb Base | E26 Medium | Wattage | 60 W |
Lumens | 440 lm | Average Life | 6000 hr |
Voltage Rating | 130 V | Filament | C-9 |
Bulb Color/Finish | Clear | Maximum Overall Length | 4-1/4 in |
UPC | 069549009462 |
Packages
1 - UNIT - 1 | 4 - UNIT - (4) |