STANDARD PRODUCTS 61800 A19 RS 60W 130V E26 Frosted Incandescent Lamp
Description
STANDARD® offers a wide variety of Incandescent lamps for many specialized applications such as: Long Life and Rough Service Lamps, Specialty Lamps, High and Low Voltage Lamps. Browse our brochure to learn more about our entire specialty incandescent lamp product line.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Type | A19 | Wattage | 60 W |
Lumens | 520 lm | Average Life | 5000 hr |
DLC | N | Voltage Rating | 130 V |
UPC | 069549618008 |
Packages
2 - UNIT - (2) | 12 - UNIT - 12 | 120 - UNIT - 120 |