![iwa75aif](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139387645.jpg?preset=medium)
A19 75W 120V E26 Standard Products Incandescent Lamp, Frosted
Description
INCANDESCENT GENERAL SERVICE LAMPS A19 / MED BASE E26 / 75W / 120V
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Incandescent Lamp | Type | A19 |
Designation | 75A19/F/1M/120V/STD/4P | Bulb Shape | A19 |
Bulb Base | E26 Medium | Wattage | 75 W |
Lumens | 820 lm | Average Life | 1000 hr |
Voltage Rating | 120 V | Bulb Color/Finish | Frosted |
Maximum Overall Length | 4.252 in | UPC | 069549009387 |
Packages
1 - UNIT - 1 | 4 - UNIT - (4) |