
SATCO LIGHTING S3952 60W 130V A19 Medium Base Dimmable Incandescent Lamp (2/Pack)
Description
60 watt A19 Incandescent; Frost; 2500 average rated hours; 580 lumens; Medium base; 130 volts; 2/Pack.FEATURES:• General Service Incandescent• Household or Commercial use• Vibration Service• Long Life• 130 volt
Specifications
Brand Name | Satco Products | Item Name | Incandescent Lamp |
Type | Type A | Bulb Overall Shape | Standard |
Designation | 60A19/F/VS | Bulb Shape | A19 |
Bulb Base | E26 Medium | Wattage | 60 W |
Lumens | 580 lm | Color Temperature | Warm White |
Average Life | 2500 hr | Light Color | White |
Voltage Rating | 130 V | Bulb Color/Finish | Frosted |
Diameter | 2.38 in | Maximum Overall Length | 4.13 in |
Standards | RoHS Compliant | UPC | 045923039522 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 | (120 - UNIT-(120) |