
SATCO LIGHTING S3811 40W 130V 280LM A15 Medium Base Dimmable Incandescent Lamp, Frost
Description
40 watt A15 Incandescent; Frost; Appliance Lamp; 2500 Average rated hours; 290/217 lumens; Medium base; 130/120 volts
Specifications
Brand Name | Satco Products | Type | Lamps |
Designation | 40A15/F | Wattage | 40 W |
Lumens | 280 lm | Color Temperature | Warm White |
Average Life | 2500 hr | Voltage Rating | 130 V |
Material | Glass,Metal | Diameter | 1.88 in |
Standards | RoHS Compliant | UPC | 045923038112 |
Packages
1 - UNIT - 1 |